Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Global Part Number GPN:
31443
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Rough Bore
120BTB16H
Description
120BTB16H ROLLER CHAIN SPROCKET ; 1-1/2" P 16T HT BORE FOR 3020 BUSHING
Part # 120BTB16H
BDI # 615071
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31944
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Bushed