D120B38H

COMPARE

D120B38H

Description
MARTIN SPROCKET & GR D120B38H

MARTIN SPROCKET & GR

Part # D120B38H

BDI # 23288233

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.165

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.002
Pitch Diameter - Millimeter: 461.391
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY