D12A32
Description
D12A32 CHAIN SPROCKET ; MTO ACCEPT PL025X050AS LESS BUSH 50MM B
Part # 0357399M
BDI # 25816797
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore