D12B11
Description
D12B11 ROLLER CHAIN SPROCKET ; 3/4" P 11T DOUBLE 16MM MIN PLAIN BORE
Part # D12B11
BDI # 607356
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
2.662
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Duplex Type
Global Part Number GPN:
570388
Pitch Diameter - Millimeter:
67.62
Mounting Method:
Rough Bore