Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Duplex Type
Global Part Number GPN:
570230
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Rough Bore
D12BTB15
Description
D12BTB15 ROLLER CHAIN SPROCKET ; 12B/3/4"P 15T BORED 1615 BUSHING 2 STRD
Part # D12BTB15
BDI # 607340
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570326
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Bushed
D12B15H X 1-1/2IN
Description
D12B15H X 1-1/2IN RLR CHAIN SPROCKET ; 12CHAIN 15T
Part # D12B15H X 1-1/2IN
BDI # 24963522
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.607
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Finished Bore
D12B15H X 1-9/16 KW SS
Description
D12B15H X 1-9/16 KW SS SPROCKET ; 1-9/16" BORE
Part # D12B15H X 1-9/16 KW SS
BDI # 24664039
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.607
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Rough Bore