Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
3.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Duplex Type
Global Part Number GPN:
569692
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Rough Bore
D12BTB16
Description
D12BTB16 ROLLER CHAIN SPROCKET ; 12B-2 CHAIN 16 TEETH 1 ROW
Part # D12BTB16
BDI # 607341
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
3.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570233
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Bushed
D12B16 BORED TO 1.314
Description
D12B16 BORED TO 1.314 SPROCKET
Part # D12B16 BORED TO 1.314
BDI # 24049710
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Finished Bore