Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Duplex Type
Global Part Number GPN:
570634
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore
D12BTB17
Description
D12BTB17 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12BTB17
BDI # 607342
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570452
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Finished Bore
D12B17 X 2-1/8 BORE KW SS
Description
D12B17 X 2-1/8 BORE KW SS ; ROLLER CHAIN SPROCKET
Part # D12B17 X 2-1/8 BORE KW SS
BDI # 24285636
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.081
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Finished Bore