D12BTB19
Description
D12BTB19 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12BTB19
BDI # 607344
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570271
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
D12B19
Description
D12B19 ROLLER CHAIN SPROCKET ; 3/4" P 19T DOUBLE 20MM MIN PLAIN BORE
Part # D12B19
BDI # 607364
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Duplex Type
Global Part Number GPN:
569228
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
D12B19 1-3/4 1/2X1/4KW 2SS
Description
D12B19 1-3/4 1/2X1/4KW 2SS SPROCKET ; ROLLER CHAIN TYPE 1-3/4" BORE DIA
Part # D12B19 1-3/4 1/2X1/4KW 2SS
BDI # 21920090
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Duplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore