D12BTB27
Description
D12BTB27 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12BTB27
BDI # 607352
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569426
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Bushed
D12BTB32
Description
D12BTB32 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12BTB32
BDI # 607354
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
7.652
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
571110
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed
D12CTB38
Description
D12CTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB38
BDI # 607386
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569249
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Bushed
D12CTB40
Description
D12CTB40 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB40
BDI # 607387
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
9.559
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570567
Pitch Diameter - Millimeter:
242.8
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Duplex Type
Global Part Number GPN:
569662
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore