200B19 X 3-1/2 7/8 KW
Description
200B19 X 3-1/2 7/8 KW RLR CHAIN SPRKT ; 3-1/2" BORE 19T CHAIN NO. 200
Part # 200B19 X 3-1/2 7/8 KW
BDI # 23906673
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.19
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.478
Pitch Diameter - Millimeter:
385.826
Mounting Method:
Finished Bore
200B24 3-1/4 KW 2SS
Description
200B24 3-1/4 KW 2SS SPROCKET
Part # 200B24 3-1/4 KW 2SS
BDI # 21585584
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
19.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.49
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
486.486
Mounting Method:
Finished Bore
200B16 4IN K SS
Description
200B16 4IN K SS RLR CHAIN SPROCKET ; 16 TEETH 14.07" OUTSIDE DIA
Part # 200B16 4IN K SS
BDI # 21552493
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.068
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Finished Bore
200C11 X 3-1/2 KW/SS
Description
200C11 X 3-1/2 KW/SS SPROCKET
Part # 200C11 X 3-1/2 KW/SS
BDI # 24869369
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
8.875
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.015
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
225.425
Mounting Method:
Finished Bore
200B16H X 3-1/2 CS
Description
200B16H X 3-1/2 CS RLR CHN SPROCKET ; 200CHAIN 16T
Part # 200B16H X 3-1/2 CS
BDI # 25351930
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.068
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Finished Bore