Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.233
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.369
Global Part Number GPN:
36514
Pitch Diameter - Millimeter:
56.718
Mounting Method:
Rough Bore
25B28
Description
25B28 ROLLER CHAIN SPROCKET ; 1/4" P 28T 3/8" MIN PLAIN BORE
Part # 25B28
BDI # 617889
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.233
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.369
Global Part Number GPN:
36089
Pitch Diameter - Millimeter:
56.718
Mounting Method:
Rough Bore
25B28 7/8 2SS
Description
25B28 7/8 2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/4IN PITCH
Part # 25B28 7/8 2SS
BDI # 21515797
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.233
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.369
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
56.718
Mounting Method:
Finished Bore
25B28 1/2 1-1/2HOD 1/2LTB NO KW
Description
25B28 1/2 1-1/2HOD 1/2LTB NO KW SPROCKET ; 1/4IN PITCH 1/2IN BORE 18 TEETH STEEL
Part # 25B28 1/2 1-1/2HOD 1/2LTB NO KW
BDI # 21445121
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.233
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.369
Pitch Diameter - Millimeter:
56.718
Mounting Method:
Finished Bore
25B28 5/8 W/SS NO KW
Description
25B28 5/8 W/SS NO KW RC SPROCKET ; 1/4IN PITCH 28TEETH
Part # 25B28 5/8 W/SS NO KW
BDI # 21841774
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.233
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.369
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
56.718
Mounting Method:
Finished Bore