Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.529
Global Part Number GPN:
31587
Pitch Diameter - Millimeter:
60.757
Mounting Method:
Rough Bore
25B30
Description
25B30 ROLLER CHAIN SPROCKET ; ROUGH BORE 25 CHAIN 30T 1 ROW
Part # 25B30
BDI # 617891
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.529
Global Part Number GPN:
36090
Pitch Diameter - Millimeter:
60.757
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.392
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.529
Global Part Number GPN:
36515
Pitch Diameter - Millimeter:
60.757
Mounting Method:
Rough Bore
25BS30H 11MM
Description
25BS30H 11MM SPROCKET ; 1/4IN PITCH 11MM BORE 30 TEETH STEEL
Part # 25BS30H 11MM
BDI # 21536565
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.529
Pitch Diameter - Millimeter:
60.757
Mounting Method:
Finished Bore
25BS30 5/8
Description
25BS30 5/8 ROLLER CHAIN SPROCKET ; 30T 5/8IN BORE
Part # 25BS30 5/8
BDI # 22117051
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.529
Pitch Diameter - Millimeter:
60.757
Mounting Method:
Finished Bore