E35B25H

COMPARE

E35B25H

Description
E35B25H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # E35B25H

BDI # 608466

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Pitch Diameter - Inch: 2.992
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.194
Other Features: Triplex Type
Global Part Number GPN: 30784
Pitch Diameter - Millimeter: 76
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY