Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
D60B15 X 1 KW SS
Description
D60B15 X 1 KW SS ROLLER CHAIN SPROCKET ; 60 ANSI 15 TEETH 1" BORE
Part # D60B15 X 1 KW SS
BDI # 25169309
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
D60BS21H 2 KW 2SS
Description
D60BS21H 2 KW 2SS RLR CHAIN SPROCKET ; 21 TEETH 5.43" OUTSIDE DIA
Part # D60BS21H 2 KW 2SS
BDI # 21552174
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
D60B20 X 2-3/16 KW SS
Description
D60B20 X 2-3/16 KW SS CHN SPROCKET
Part # D60B20 X 2-3/16 KW SS
BDI # 24296996
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
D60B12H X 1-1/4KW2SS
Description
D60B12H X 1-1/4KW2SS SPROCKET
Part # D60B12H X 1-1/4KW2SS
BDI # 21585736
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore