D60B30
Description
D60B30 ROLLER CHAIN SPROCKET ; 3/4" P 30T DOUBLE 1" MIN PLAIN BORE
Part # D60B30
BDI # 607949
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Duplex Type
Global Part Number GPN:
30674
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Split Taper Bushing
Global Part Number GPN:
571268
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Bushed
D60BTB30
Description
D60BTB30 ROLLER CHAIN SPROCKET ; 3/4" P 30T DOUBLE BORE FOR 2517 BUSH
Part # D60BTB30
BDI # 607932
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30382
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Bushed
D60B30 X 2
Description
D60B30 X 2 ROLLER CHAIN SPROCKET ; 2"BORE 30T CHAIN #60
Part # D60B30 X 2
BDI # 24884387
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
D60B30 1-1/4 KWY SS
Description
D60B30 1-1/4 KWY SS SPROCKET
Part # D60B30 1-1/4 KWY SS
BDI # 21585646
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore