E80B25H
Description
E80B25H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E80B25H
BDI # 608690
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Triplex Type
Global Part Number GPN:
30886
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
E80R25
Description
E80R25 ROLLER CHAIN SPROCKET ; BUSHED 80-3 CHAIN 25T B-HUB ONE SIDE
Part # E80R25
BDI # 608722
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Split Taper Bushing
Global Part Number GPN:
571392
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed