CSD06016X25

COMPARE

CSD06016X25

Description
CSD06016X25 CONVEYOR PULLEY ; 06X16 SD DRUM XT25 LESS BSH

MARTIN SPROCKET & GR

Part # CSD06016X25

BDI # 17797698

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 47.625
Class: Standard Duty
Pulley Diameter - Millimeter: 152.4
Pulley Diameter - Inch: 6

Face Type: Crowned Face
Face Width - Millimeter: 406.4
Face Width - Inch: 16
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY