D6-R-48-09-4
Description
D6-R-48-09-4 STEEL RETURN ; 6" DIA ROLL 48"WIDE BELT CEMA D 4.5"DROP
Part # D6-R-48-09-4
BDI # 21979154
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Top Mount