50BS16 1 3/8
Description
50BS16 1 3/8 ROLLER CHAIN SPROCKET ; 5/8" P 16T 1-3/8" BORE
Part # 50BS16 1 3/8
BDI # 621314
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
34217
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
JA 1 1/8
Description
JA 1 1/8 QD BUSHING ; 1-1/8" BORE 1-3/8" OD 1-1/16" LTB
Part # JA 1 1/8
BDI # 609172
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
27
Length Thru Bore - Inch:
1.063
Outside Diameter - Millimeter:
34.925
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID
Global Part Number GPN:
464672
Bushing Series:
JA
60SDS17
Description
60SDS17 ROLLER CHAIN SPROCKET ; 3/4" P 17T BORE FOR SDS BUSHING
Part # 60SDS17
BDI # 623623
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31050
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
40BTB21
Description
40BTB21 ROLLER CHAIN SPROCKET ; 1/2" 21T BORE FOR 1610 BUSHING
Part # 40BTB21
BDI # 620124
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32056
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
50BS14 3/4
Description
50BS14 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 14T 3/4" BORE
Part # 50BS14 3/4
BDI # 621279
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
32718
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore