16CH2206
Description
16CH2206 BEARING HANGER ; 220 SERIES 21-1/2" LEN 5" WIDTH
Part # 16CH2206
BDI # 615891
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
11.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
282.575
Series:
220
Inch - Metric:
Inch
Length - Millimeter:
546.1
Other Features:
16 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
Length - Inch:
21.5
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
9.25
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
234.95
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
381
Other Features:
14 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
15