2 B 110 SK
Description
2 B 110 SK V-BELT SHEAVE ; 2 GROOVES 11.35" OD BUSHED
Part # 2 B 110 SK
BDI # 616420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580482
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
6 5V 1320 F
Description
6 5V 1320 F V-BELT SHEAVE ; 6 GROOVES 13.2" OD BUSHED
Part # 6 5V 1320 F
BDI # 622420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
580176
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
6