DS40A25
Description
DS40A25 ROLLER CHAIN SPROCKET ; 1/2" P 25T 5/8" MIN PLAIN BORE
Part # DS40A25
BDI # 607036
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Global Part Number GPN:
571858
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
DS80ATB25
Description
DS80ATB25 SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1IN PITCH
Part # DS80ATB25
BDI # 21445549
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
DS40A25 X 1-1/8IN KW SS
Description
DS40A25 X 1-1/8IN KW SS SPROCKET
Part # DS40A25 X 1-1/8IN KW SS
BDI # 23668264
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore