D16CTB42
Description
D16CTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16CTB42
BDI # 607499
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
13.381
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569122
Pitch Diameter - Millimeter:
339.89
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
Split Taper Bushing
Global Part Number GPN:
571474
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Bushed
28CTB42
Description
28CTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28CTB42
BDI # 618112
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
23.418
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.402
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569767
Pitch Diameter - Millimeter:
594.81
Mounting Method:
Bushed
24CTB42
Description
24CTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB42
BDI # 617752
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
20.072
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570889
Pitch Diameter - Millimeter:
509.83
Mounting Method:
Bushed
D50CTB42
Description
D50CTB42 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D50CTB42
BDI # 607868
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30364
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Bushed