Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.25
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
844.55
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
19.118
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.959
Other Features:
Duplex Type
Global Part Number GPN:
570614
Pitch Diameter - Millimeter:
485.6
Mounting Method:
Rough Bore
28CTB40
Description
28CTB40 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28CTB40
BDI # 618111
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
22.305
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.286
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570751
Pitch Diameter - Millimeter:
566.54
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
31.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
33.265
Other Features:
Split Taper Bushing
Global Part Number GPN:
571555
Pitch Diameter - Millimeter:
809.371
Mounting Method:
Bushed
140R40
Description
140R40 ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 40T C-HUB BOTH SIDES
Part # 140R40
BDI # 615666
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.286
Other Features:
Split Taper Bushing
Global Part Number GPN:
571499
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Bushed