D08CTB42
Description
D08CTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08CTB42
BDI # 607224
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
6.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570677
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30441
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Bushed
D40CTB42
Description
D40CTB42 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D40CTB42
BDI # 607766
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30344
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Bushed
D08CTB42H MTO
Description
D08CTB42H MTO CHAIN SPROCKET ; MTO B08 CHAIN 42 TEETH
Part # D08CTB42H MTO
BDI # 25831497
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Duplex Type | Taper Lock Bushing
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Bushed