D5-FSA-24-09
Description
D5-FSA-24-09 FLAT CARRY SHELF-ALIGNER ; 5" DIA ROLLER 24" WIDE BELT CEMA D
Part # D5-FSA-24-09
BDI # 21977526
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Base Mount
C6-FRD-18-1
Description
C6-FRD-18-1 IMPACT FLAT CARRY ; CEMA C RUBBER
Part # C6-FRD-18-1
BDI # 24657765
Features
Roller Width - Inch:
21.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
D6-FRD-24-4
Description
D6-FRD-24-4 IMPACT FLAT CARRY ; CEMA D RUBBER
Part # D6-FRD-24-4
BDI # 24657821
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
C6-F-18-09-4
Description
C6-F-18-09-4 STEEL FLAT CARRY ROLLER ; CEMA C
Part # C6-F-18-09-4
BDI # 21985930
Features
Roller Width - Inch:
21.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Mounting Method:
Base Mount
C6-FRD-24-4
Description
C6-FRD-24-4 IMPACT FLAT CARRY ; CEMA C RUBBER
Part # C6-FRD-24-4
BDI # 24657770
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Mounting Method:
Base Mount