E7-F-66-04-4
Description
E7-F-66-04-4 FLAT CARRIER ASSY, CEME E CEMA E 66" BELT WIDTH (SMARTCATALOG)
Part # E7-F-66-04-4
BDI # 26374738
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Mounting Method:
Base Mount
E7-F-60-04-4
Description
E7-F-60-04-4 FLAT CARRIER ASSY, CEMA E CEMA E 60" BELT WIDTH (SMARTCATALOG)
Part # E7-F-60-04-4
BDI # 26386877
Features
Roller Width - Inch:
64
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Base Mount
D5-FSA-60-09
Description
D5-FSA-60-09 FLAT CARRY SHELF-ALIGNER ; 6" DIA ROLLER 60" WIDE BELT CEMA D
Part # D5-FSA-60-09
BDI # 21977738
Features
Roller Width - Inch:
63.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Base Mount
C6-FSA-60-09
Description
C6-FSA-60-09 FLAT CARRY SHELF-ALIGNER ; 6" DIA ROLLER 60" WIDE BELT CEMA C
Part # C6-FSA-60-09
BDI # 21979910
Features
Roller Width - Inch:
63.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Base Mount
Features
Roller Width - Inch:
63.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Base Mount