3 B 38 SH QD SHEAVE
Description
3 B 38 SH QD SHEAVE ; COMB CONVENTIONAL QD SHEAVE 3GROOVE
Part # 3 B 38 SH QD SHEAVE
BDI # 21516042
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
3
4 3V 450 SDS
Description
4 3V 450 SDS V-BELT SHEAVE ; 4 GROOVES 4-1/2" OD BUSHED
Part # 4 3V 450 SDS
BDI # 619291
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Outside Diameter - Millimeter:
114.3
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580186
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
4
2 B 66 TB
Description
2 B 66 TB V-BELT SHEAVE ; 2 GROOVES 6.95" OD BUSHED
Part # 2 B 66 TB
BDI # 616471
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
374970
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.35
Outside Diameter - Millimeter:
110.49
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
581331
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
1
4 3V 335 SH
Description
4 3V 335 SH V-BELT SHEAVE ; 4 GROOVES 3.35" OD BUSHED
Part # 4 3V 335 SH
BDI # 619283
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.35
Outside Diameter - Millimeter:
85.09
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
580796
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
4