HMK1616
Description
HMK1616 MITER GEAR ; MINIMUM PLAIN BORE STARIGHT 16 TEETH
Part # HMK1616
BDI # 608953
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
5.588
Face Width - Inch:
0.22
Pitch:
16 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666183
Pressure Angle:
20 Degree
B1616-4 1/2 KW 2SS
Description
B1616-4 1/2IN BORE KW 2SETSCREWS
Part # B1616-4 1/2IN BORE KW 2SETSCREWS
BDI # 21445424
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.192
Face Width - Inch:
0.48
Pitch:
16 DP
Other Features:
4:1 Ratio | With Keyway
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
25.4