S2090 3/4 KW/2SS

COMPARE

S2090 3/4 KW/2SS

Description
S2090 3/4 KW/2SS GEAR ; SPUR GEAR STL 3/8IN FACE 14-1/2DEG PRESS

MARTIN SPROCKET & GR

Part # S2090 3/4 KW/2SS

BDI # 21516177

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 4.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 114.3

Price Inventory : Available to order
Loading Price
QTY