Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.44
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.725
Global Part Number GPN:
36182
Pitch Diameter - Millimeter:
214.37
Mounting Method:
Rough Bore
40A53
Description
40A53 ROLLER CHAIN SPROCKET ; 1/2" P 53T 23/32" MIN PLAIN BORE A PLATE
Part # 40A53
BDI # 619470
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.44
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.725
Global Part Number GPN:
31670
Pitch Diameter - Millimeter:
214.37
Mounting Method:
Rough Bore
E40A53 W/BLK OXIDE FINISH
Description
E40A53 W/BLK OXIDE FINISH SPROCKET
Part # E40A53 W/BLK OXIDE FINISH
BDI # 22499134
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.44
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.725
Other Features:
Black Oxide Finish
Pitch Diameter - Millimeter:
214.37
Mounting Method:
Rough Bore