10 B 74 TB
Description
10 B 74 TB V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 B 74 TB
BDI # 613669
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580614
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
10
10 B 68 TB
Description
10 B 68 TB V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 B 68 TB
BDI # 613666
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
581093
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
10
10 B 56 SK
Description
10 B 56 SK V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 B 56 SK
BDI # 613656
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581553
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
10
10 B 54 SK
Description
10 B 54 SK V-BELT SHEAVE ; 10 GR B 5-3/4" OD BORED FOR SKL BUSHING
Part # 10 B 54 SK
BDI # 613654
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580926
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
10
10 3V 475 TB
Description
10 3V 475 TB V-BELT SHEAVE ; TB HI-CAP 10 GRV
Part # 10 3V 475 TB
BDI # 613737
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580964
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
10