10 B 110 E
Description
10 B 110 E V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 B 110 E
BDI # 613643
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
581120
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
10
10 C 160 TB
Description
10 C 160 TB V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 C 160 TB
BDI # 613689
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
580710
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4545
Number of Grooves:
10
10 C 140 TB
Description
10 C 140 TB V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 C 140 TB
BDI # 613686
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.4
Outside Diameter - Millimeter:
365.76
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
581605
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4545
Number of Grooves:
10
10 C 130 TB
Description
10 C 130 TB V-BELT SHEAVE ; 10 GROOVE C BELT 13.4" OD BUSHED
Part # 10 C 130 TB
BDI # 613684
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580646
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4545
Number of Grooves:
10
10 C 150 J
Description
10 C 150 J V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 C 150 J
BDI # 613687
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.4
Outside Diameter - Millimeter:
391.16
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
581000
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
10