10 8V 3550 TB
Description
10 8V 3550 TB V-BELT SHEAVE ; 10GR 8V 35.5" PD BORED FOR 5050 BUSHING
Part # 10 8V 3550 TB
BDI # 21974793
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
6050
Number of Grooves:
10
10 5V 3750 TB
Description
10 5V 3750 TB V-BELT SHEAVE ; TB HI-CAP 10 GRV
Part # 10 5V 3750 TB
BDI # 613777
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580786
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4545
Number of Grooves:
10
10 8V 4000 P
Description
10 8V 4000 P V-BELT SHEAVE ; HI-CAP 10 GRV 3V
Part # 10 8V 4000 P
BDI # 613815
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580490
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
P
Number of Grooves:
10
10 8V 3000 N
Description
10 8V 3000 N V-BELT SHEAVE ; HI-CAP 10 GRV 3V
Part # 10 8V 3000 N
BDI # 613812
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580812
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
10
10 B 300 F
Description
10 B 300 F V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 B 300 F
BDI # 613652
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
580741
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
F
Number of Grooves:
10