3 B 300 R
Description
3 B 300 R V-BELT SHEAVE ; 3GR B 30" PD BORED FOR R1 BUSHING
Part # 3 B 300 R
BDI # 21977900
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
3
3 B 250 Q
Description
3 B 250 Q V-BELT SHEAVE ; 3GR B 25" PD BORED FOR Q1 BUSHING
Part # 3 B 250 Q
BDI # 21977894
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
3
3 B 250 R
Description
3 B 250 R V-BELT SHEAVE ; 3GR B 25" PD BORED FOR R1 BUSHING
Part # 3 B 250 R
BDI # 21977896
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
3
3 C 300 R
Description
3 C 300 R V-BELT SHEAVE ; 3GR C 30" PD BORED FOR R1 BUSHING
Part # 3 C 300 R
BDI # 21975480
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
3
3 B 300 SF
Description
3 B 300 SF V-BELT SHEAVE ; 3 GROOVE A/B BELT 30.35" OD BUSHED
Part # 3 B 300 SF
BDI # 618162
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580680
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
3