4 B 46 SD
Description
4 B 46 SD V-BELT SHEAVE ; 4 GROOVES 4.95" OD BUSHED
Part # 4 B 46 SD
BDI # 619174
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581042
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4
4 3V 450 SDS
Description
4 3V 450 SDS V-BELT SHEAVE ; 4 GROOVES 4-1/2" OD BUSHED
Part # 4 3V 450 SDS
BDI # 619291
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Outside Diameter - Millimeter:
114.3
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580186
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
4
4 3V 335 SH
Description
4 3V 335 SH V-BELT SHEAVE ; 4 GROOVES 3.35" OD BUSHED
Part # 4 3V 335 SH
BDI # 619283
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.35
Outside Diameter - Millimeter:
85.09
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
580796
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
4
4 3V 800 SK
Description
4 3V 800 SK V-BELT SHEAVE ; 4 GROOVES 8" OD BUSHED
Part # 4 3V 800 SK
BDI # 619307
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580571
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
4
4 5V 900 E
Description
4 5V 900 E V-BELT SHEAVE ; 4 GROOVES 9" OD BUSHED
Part # 4 5V 900 E
BDI # 619353
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Outside Diameter - Millimeter:
228.6
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580795
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4