4 8V 2240 TB
Description
4 8V 2240 TB V-BELT SHEAVE ; TB HI-CAP 4 GRV
Part # 4 8V 2240 TB
BDI # 619380
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.4
Outside Diameter - Millimeter:
568.96
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
581343
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
4
4 C 240 R
Description
4 C 240 R V-BELT SHEAVE ; 4GR C 24" OD BORED FOR R1 BUSHING
Part # 4 C 240 R
BDI # 21982099
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
4
4 C 200 S
Description
4 C 200 S V-BELT SHEAVE ; 4GR C 20" OD BORED FOR S1 BUSHING
Part # 4 C 200 S
BDI # 21982095
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S1
Number of Grooves:
4
4 C 200 R
Description
4 C 200 R V-BELT SHEAVE ; 4GR C 20." OD BORED FOR R1 BUSHING
Part # 4 C 200 R
BDI # 21982093
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.4
Outside Diameter - Millimeter:
568.96
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581665
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
4