4 3V 450 SDS
Description
4 3V 450 SDS V-BELT SHEAVE ; 4 GROOVES 4-1/2" OD BUSHED
Part # 4 3V 450 SDS
BDI # 619291
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Outside Diameter - Millimeter:
114.3
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580186
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
4
4 B 46 SD
Description
4 B 46 SD V-BELT SHEAVE ; 4 GROOVES 4.95" OD BUSHED
Part # 4 B 46 SD
BDI # 619174
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581042
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.9
Outside Diameter - Millimeter:
124.46
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581002
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SD
Number of Grooves:
4
4 3V 450 TB
Description
4 3V 450 TB V-BELT SHEAVE ; 4 GROOVES 4-1/2" OD BUSHED
Part # 4 3V 450 TB
BDI # 619292
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Outside Diameter - Millimeter:
114.3
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580766
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
4
4 B 44 SD
Description
4 B 44 SD V-BELT SHEAVE ; 4 GROOVES 4-3/4" OD BUSHED
Part # 4 B 44 SD
BDI # 619172
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
QD Bushing | Reverse Mount | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580924
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4