Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.9
Outside Diameter - Millimeter:
175.26
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
581677
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
5
5 B 68 Q
Description
5 B 68 Q V-BELT SHEAVE ; 5GR B 6.8" PD BORED FOR Q1 BUSHING
Part # 5 B 68 Q
BDI # 21976392
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
5
5 B 70 R
Description
5 B 70 R V-BELT SHEAVE ; 5GR B 7" PD BORED FOR R1 BUSHING
Part # 5 B 70 R
BDI # 21976396
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
5
5 B 70 TB
Description
5 B 70 TB V-BELT SHEAVE ; 5GR B 7" PD BORED FOR 2517 BUSHING
Part # 5 B 70 TB
BDI # 21976398
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
5
5 5V 630 SK
Description
5 5V 630 SK V-BELT SHEAVE ; 5 GROOVES 6.3" OD BUSHED
Part # 5 5V 630 SK
BDI # 621064
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580925
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
5