5 8V 3000 U
Description
5 8V 3000 U V-BELT SHEAVE ; 5GR 8V 30" OD BORED FOR U0 BUSHING
Part # 5 8V 3000 U
BDI # 21981663
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
5
5 8V 2120 S
Description
5 8V 2120 S V-BELT SHEAVE ; 5GR 8V 21.2" OD BORED FOR S1 BUSHING
Part # 5 8V 2120 S
BDI # 21981657
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
S1
Number of Grooves:
5
5 8V 2000 S
Description
5 8V 2000 S V-BELT SHEAVE ; 5GR 8V 20" OD BORED FOR S1 BUSHING
Part # 5 8V 2000 S
BDI # 21981655
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
S1
Number of Grooves:
5
5 B 200 E
Description
5 B 200 E V-BELT SHEAVE ; 5 GROOVES 20.35" OD BUSHED
Part # 5 B 200 E
BDI # 620899
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581663
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.64
Outside Diameter - Millimeter:
575.056
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580321
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
J
Number of Grooves:
5