6 8V 2240 U
Description
6 8V 2240 U V-BELT SHEAVE ; 6GR 8V 22.4" OD BORED FOR U0 BUSHING
Part # 6 8V 2240 U
BDI # 21975143
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.4
Outside Diameter - Millimeter:
568.96
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
6
6 8V 3000 U
Description
6 8V 3000 U V-BELT SHEAVE ; 6GR 8V 30" OD BORED FOR U0 BUSHING
Part # 6 8V 3000 U
BDI # 21975145
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.4
Outside Diameter - Millimeter:
695.96
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581521
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580399
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
3535
Number of Grooves:
6
6 5V 2500 S
Description
6 5V 2500 S V-BELT SHEAVE ; 6GR 5V 25" OD BORED FOR S1 BUSHING
Part # 6 5V 2500 S
BDI # 21976670
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
S1
Number of Grooves:
6