35BS22 3/4
Description
35BS22 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 22T 3/4" BORE
Part # 35BS22 3/4
BDI # 618720
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
With 2 Set Screw
Global Part Number GPN:
32547
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Finished Bore
22H100 SDS
Description
22H100 SDS SYNCHRONOUS BELT PULLEY ; 1/2" PITCH FOR 1" WIDE BELT BUSHED
Part # 22H100 SDS
BDI # 617627
Features
Pitch Diameter - Inch:
3.501
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Outside Diameter - Inch:
3.447
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573837
Pitch Diameter - Millimeter:
88.925
60SDS22
Description
60SDS22 ROLLER CHAIN SPROCKET ; 3/4" P 22T BORE FOR SDS BUSHING
Part # 60SDS22
BDI # 623633
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31060
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
60BTB22H
Description
60BTB22H ROLLER CHAIN SPROCKET ; 3/4" P 22T HT BORE FOR 2012 BUSHING
Part # 60BTB22H
BDI # 623418
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32187
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
40BTB22
Description
40BTB22 ROLLER CHAIN SPROCKET ; 1/2" 22T BORE FOR 1610 BUSHING
Part # 40BTB22
BDI # 620126
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32058
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed