40BS25 1
Description
40BS25 1 ROLLER CHAIN SPROCKET ; 1/2" P 25T 1" BORE
Part # 40BS25 1
BDI # 619731
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Global Part Number GPN:
33078
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
D40B25H
Description
D40B25H ROLLER CHAIN SPROCKET ; 1/2" P 25T HT DOUBLE 5/8" MIN PLAIN BORE
Part # D40B25H
BDI # 607747
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Duplex Type
Global Part Number GPN:
30602
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
40BTB25
Description
40BTB25 ROLLER CHAIN SPROCKET ; 1/2" 25T BORE FOR 1610 BUSHING
Part # 40BTB25
BDI # 620132
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32064
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Bushed
40BS25 3/4
Description
40BS25 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 25T 3/4" BORE
Part # 40BS25 3/4
BDI # 619737
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Global Part Number GPN:
32622
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
D40BTB25H
Description
D40BTB25H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D40BTB25H
BDI # 607728
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30340
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Bushed