Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
67.564
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577633
Pitch Diameter - Millimeter:
63.66
Features
Pitch Diameter - Inch:
2.546
Inch - Metric:
Inch
Outside Diameter - Inch:
2.526
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573758
Pitch Diameter - Millimeter:
64.68
Mounting Method:
Rough Bore
P405M25-JA
Description
P405M25-JA SPROCKET ; 25MM BELT WID 5MM BELT PIT 5M-25
Part # P405M25-JA
BDI # 610322
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
67.564
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577503
Pitch Diameter - Millimeter:
63.66
40XL037 X 3/8 2SS
Description
40XL037 X 3/8 2SS TIMING BELT PULLEY ; 0.2" PITCH 40 TOOTH 0.375" BELT WD
Part # 40XL037 X 3/8 2SS
BDI # 22595770
Features
Pitch Diameter - Inch:
2.546
Inch - Metric:
Inch
Outside Diameter - Inch:
2.526
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
Belt Style:
XL