D100F45
Description
D100F45 ROLLER CHAIN SPROCKET ; 1-1/4" P 45T DOUBLE BORE FOR F BUSHING
Part # D100F45
BDI # 607316
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
QD Bushing
Global Part Number GPN:
30411
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed
100E45
Description
100E45 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 45T BORE FOR E BUSHING
Part # 100E45
BDI # 614355
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
QD Bushing
Global Part Number GPN:
31168
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
QD Bushing
Global Part Number GPN:
30707
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed
100R45
Description
100R45 ROLLER CHAIN SPROCKET ; BUSHED 100 CHAIN 45T B-HUB ONE SIDE
Part # 100R45
BDI # 614397
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
Split Taper Bushing
Global Part Number GPN:
571153
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed
20BTB45
Description
20BTB45 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB45
BDI # 617109
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
17.919
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570056
Pitch Diameter - Millimeter:
455.15
Mounting Method:
Bushed