Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.4
Outside Diameter - Millimeter:
137.16
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580521
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SD
Number of Grooves:
4
2 3V 560 SH
Description
2 3V 560 SH V-BELT SHEAVE ; 2 GROOVES 5.6" OD BUSHED
Part # 2 3V 560 SH
BDI # 616551
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.6
Outside Diameter - Millimeter:
142.24
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
581206
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
2
2 5V 550 SDS
Description
2 5V 550 SDS V-BELT SHEAVE ; 2 GROOVES 5-1/2" OD BUSHED
Part # 2 5V 550 SDS
BDI # 616588
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581542
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SDS
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.45
Outside Diameter - Millimeter:
138.43
Other Features:
Split Taper Bushing | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581826
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2
3 3V 500 SDS
Description
3 3V 500 SDS V-BELT SHEAVE ; 3 GROOVES 5" OD BUSHED
Part # 3 3V 500 SDS
BDI # 618298
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580893
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3