Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
580361
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Outside Diameter - Millimeter:
298.45
Other Features:
Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581812
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Outside Diameter - Millimeter:
298.45
Other Features:
Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581758
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581759
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
4 5V 1090 E
Description
4 5V 1090 E V-BELT SHEAVE ; 4 GROOVES 10.9" OD BUSHED
Part # 4 5V 1090 E
BDI # 619311
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
580619
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4