2 C 240 Q
Description
2 C 240 Q V-BELT SHEAVE ; 2GR C 24" PD BORED FOR Q1 BUSHING
Part # 2 C 240 Q
BDI # 21975059
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
2
4 C 240 R
Description
4 C 240 R V-BELT SHEAVE ; 4GR C 24" OD BORED FOR R1 BUSHING
Part # 4 C 240 R
BDI # 21982099
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
4
4 C 240 S
Description
4 C 240 S V-BELT SHEAVE ; 4GR C 24" OD BORED FOR S1 BUSHING
Part # 4 C 240 S
BDI # 21982101
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S1
Number of Grooves:
4
6 8V 2480 TB
Description
6 8V 2480 TB V-BELT SHEAVE ; 6 GROOVE D-3 TYPE 24.8" OD
Part # 6 8V 2480 TB
BDI # 21917898
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
6
4 3V 2500 SF
Description
4 3V 2500 SF V-BELT SHEAVE ; HI-CAP 4 GRV 3V
Part # 4 3V 2500 SF
BDI # 619273
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581160
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
4