4 8V 3550 TB
Description
4 8V 3550 TB V-BELT SHEAVE ; 4GR 8V 33.5" OD BORED FOR 5050 BUSHING
Part # 4 8V 3550 TB
BDI # 21982035
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
4
8 B 380 R
Description
8 B 380 R V-BELT SHEAVE ; 8GR B 38" PD BORED FOR R1 BUSHING
Part # 8 B 380 R
BDI # 21979670
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8
6 5V 3750 TB
Description
6 5V 3750 TB V-BELT SHEAVE ; TB HI-CAP 6 GRV
Part # 6 5V 3750 TB
BDI # 622436
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
581501
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4545
Number of Grooves:
6
6 C 360 R
Description
6 C 360 R V-BELT SHEAVE ; 6GR C 36" PD BORED FOR R1 BUSHING
Part # 6 C 360 R
BDI # 21975261
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
10 D 330 N
Description
10 D 330 N V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 D 330 N
BDI # 613722
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.64
Outside Diameter - Millimeter:
854.456
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580188
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
N
Number of Grooves:
10