6 C 500 R
Description
6 C 500 R V-BELT SHEAVE ; 6GR C 50" PD BORED FOR R1 BUSHING
Part # 6 C 500 R
BDI # 21975269
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
6 5V 5000 TB
Description
6 5V 5000 TB V-BELT SHEAVE ; TB HI-CAP 6 GRV
Part # 6 5V 5000 TB
BDI # 622441
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50
Outside Diameter - Millimeter:
1270
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
581348
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4545
Number of Grooves:
6
4 8V 4800 U
Description
4 8V 4800 U V-BELT SHEAVE ; 4GR 8V 48" OD BORED FOR U0 BUSHING
Part # 4 8V 4800 U
BDI # 21982041
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
48
Outside Diameter - Millimeter:
1219.2
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50
Outside Diameter - Millimeter:
1270
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580223
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
M
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581303
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
M
Number of Grooves:
8